
25M STRONG USB 3.1 CABLE
Mfr # 939-001802
Zoro # G514873180
product price: $770.99
/ea
Free Shipping & Returns
Key Features
Cable Length
82.02 ft
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Includes
Logitech Strong USB-A to USB-C Cable: 25 meters (82 ft), USB-C pigtail extension: 152mm (6 in), Documentation
Features
Bendable, Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
939-001802
Zoro #
G514873180
UPC #
97855147103
Country of Origin
China
Dimensions
Cable Length
82.02 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Includes
Logitech Strong USB-A to USB-C Cable: 25 meters (82 ft), USB-C pigtail extension: 152mm (6 in), Documentation
Features
Bendable, Active
Cable Type
Fiber Optic
Data Transfer Rate
10-Gbit/s
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Jacket Type
Plenum
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Device Supported
Video Conferencing Camera, Power Supply, PTZ Camera, Tap
Data Transfer Speed
10-Gbit/s
Package Contents
Logitech Strong USB-A to USB-C Cable: 25 meters (82 ft), USB-C pigtail extension: 152mm (6 in), Documentation
Description
LOGITECH 25M STRONG USB 3.1 CABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.