Zoro Homepage
This item is Discontinued.
Logitech 910-002651 M325 Wireless Mouse, Red 910002651

910-002651 M325 Wireless Mouse, Red (Discontinued)

  • Mfr # 910002651
  • Zoro # G304943093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910002651
Zoro #
G304943093
UPC #
97855080608
Country of Origin
China

Description

Logitech wireless mouse delivers a better mix of precision and comfort with designed-for-web scrolling. With advanced optical tracking, micro-precise scrolling makes reading your facebook, shopping online or scrolling through google searches easier. Plus, tilting the wheel moves you backward or forward on the web. Designed to improve your online experience, the wheel also helps perfect scrolling when you're using other applications, such as microsoft office or adobe pdf. Wireless mouse m325 features a contoured shape and textured rubber grips. With up to 18 months of battery life, it virtually eliminates the hassle of changing batteries. Smart sleep mode saves power while an indicator light eliminates surprises. Tiny, unifying nano-receiver stays in your laptop and gives you a reliable connection using advanced 2.4 ghz wireless technology with virtually no delays or dropouts. The accommodating design lets you easily add up to five more compatible wireless devices to the same receiver. system requirements usb port, operating systems: windows xp, windows vista, windows 7, mac os x 10.5 or later, linux kernel 2.6+ includes m325 mouse nano receiver 1 x aa battery (already installed) user documentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.