(910-005901) Pointing Device
- Mfr # 910-005901
- Zoro # G316471720
product price:Â
$
24.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Number of Buttons
3
Height
4.5 in
Operating System Compatibility
Mac OS X 10.10 Yosemite, Windows 11, Linux, Windows 10, ChromeOS
Movement Detection
Optical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-005901
- Zoro #
- G316471720
- UPC #
- 97855159922
- Country of Origin
- Viet Nam
- Item
- Mouse
- Color
- Gray
- Number of Buttons
- 3
- Operating System Compatibility
- Mac OS X 10.10 Yosemite, Windows 11, Linux, Windows 10, ChromeOS
- Movement Detection
- Optical
- Battery Included
- Yes
- Platform Supported
- Mac, PC
- Movement Resolution (dpi)
- 1000
- Scroller Type
- Scroll Wheel
- Includes
- M190 Full-Size Wireless Mouse 1 x AA Battery (Pre-Installed) User Documentation USB Receiver
- Environmentally Friendly
- Yes
- Pointing Device Connectivity Technology
- Wireless
- Pointing Device Wireless Technology
- Radio Frequency
- Interfaces
- USB
- Ergonomic Fit
- Symmetrical
- Power Source
- Batteries
- Frequency
- 2.40 GHz
- Package Contents
- M190 Full-Size Wireless Mouse, 1 x AA Battery (Pre-Installed), User Documentation, USB Receiver
Dimensions
- Height
- 4.5 in
- Mouse Size Class
- Full-size
- Width
- 2.6 in
- Depth
- 1.6 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.