(910007023) Pointing Devices
- Mfr # 910-007023
- Zoro # G216470120
product price:Â
$
32.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Red
Number of Buttons
3
Length
4.2 in
Ergonomic Fit
Symmetrical
Operating System Compatibility
ChromeOS, Windows 10, Linux, iPadOS 14, Android 9.0, Windows 11, Mac OS X 11.0 Big Sur
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-007023
- Zoro #
- G216470120
- UPC #
- 97855185556
- Country of Origin
- China
Dimensions
- Length
- 4.2 in
- Width
- 2.3 in
- Height
- 1 in
Details
- Item
- Mouse
- Color
- Red
- Number of Buttons
- 3
- Ergonomic Fit
- Symmetrical
- Operating System Compatibility
- ChromeOS, Windows 10, Linux, iPadOS 14, Android 9.0, Windows 11, Mac OS X 11.0 Big Sur
- Movement Resolution (dpi)
- 4000
- Includes
- Pebble 2 M350s Mouse Pre-installed AA Battery User Documentation Important Info Document (IID)
- Platform Supported
- PC, Mac
- Battery Included
- Yes
- Movement Detection
- Optical
- Pointing Device Wireless Technology
- Bluetooth
- Pointing Device Connectivity Technology
- Wireless
- Power Source
- Batteries
- Compatible Devices
- Chromebook
- Scroller Type
- Scroll Wheel
- Product Line
- Pebble 2
- Package Contents
- Pebble 2 M350s Mouse, Pre-installed AA Battery, User Documentation, Important Info Document (IID)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.