(920011775) Keyboards & Keypads
- Mfr # 920-011775
- Zoro # G316433124
product price:Â
$
52.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Product Material
Recycled Plastic
Interface
USB
Keyboard/Keypad Depth
0.63 in
Battery Chemistry
Alkaline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-011775
- Zoro #
- G316433124
- UPC #
- 97855186362
- Country of Origin
- Viet Nam
Dimensions
- Keyboard/Keypad Depth
- 0.63 in
- Battery Size Supported
- AAA
- Height
- 4.88 in
- Keyboard/Keypad Width
- 10.98 in
Details
- Item
- Keyboard
- Color
- Gray
- Product Material
- Recycled Plastic
- Interface
- USB
- Battery Chemistry
- Alkaline
- Hot Keys
- Back, Emoji, Screenshot, Search, Volume Up, Easy-Switch, Dictation, Desktop, On/Off Switch, Menu
- Mounting
- Compact
- Keyboard/Keypad Wireless Technology
- Bluetooth
- Environmentally Friendly
- Yes
- Battery Included
- Yes
- Compatible Devices
- Universal, Chromebook
- Keyboard/Keypad Wireless Operating Distance
- 32.81 ft
- Keyboard/Keypad Connectivity Technology
- Wireless
- Maximum Battery Life
- 3 Year
- Keyboard/Keypad Features
- LED Indicator, Quiet Keys, Lightweight, Battery Indicator, Slim, Low-profile Keys
- Number of Batteries Supported
- 2
- Power Source
- Battery
- Includes
- Pebble Keys 2 K380s2 X AAA Alkaline Batteries (pre-installed)User DocumentationImportant Info Document (IID)
- Platform Supported
- Mac, PC
- Operating System Compatibility
- iPadOS 14, Windows 11, Linux, iOS 14, ChromeOS, Android 9.0, Windows 10, Mac OS X 11.0 Big Sur
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.