Shop LOGITECH
See all product information
Create Account
(920012659) Carrying Cases
- Mfr # 920-012659
- Zoro # G915723480
product price:Â
$
264.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
7.5"
Durability
Scuff Resistant, Scratch Resistant
Compatibility
Apple - iPad Pro 11 (2024) (A2836, A2837, A3006), Pencil
Color
Graphite
Case Features
Sturdy, Detachable Keyboard, Kickstand, Lightweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920-012659
- Zoro #
- G915723480
- UPC #
- 97855196026
- Country of Origin
- China
Dimensions
- Width
- 7.5"
- Maximum Screen Size Supported
- 11"
- Depth
- 0.5"
- Height
- 10"
Details
- Item
- Keyboard/Cover Case
- Durability
- Scuff Resistant, Scratch Resistant
- Compatibility
- Apple - iPad Pro 11 (2024) (A2836, A2837, A3006), Pencil
- Color
- Graphite
- Case Features
- Sturdy, Detachable Keyboard, Kickstand, Lightweight
- Material
- Aluminum - Bottom
- Tablet Model Compatibility
- iPad Pro 11 (2024)
- Package Contents
- Combo Touch for iPad Pro Keyboard User documentation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.