(939002126) Headsets/Earsets

  • Mfr # 939002126
  • Zoro # G613770793
product price: 
$
454.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Charger; A50 X HDMI Base Station, USB-A to USB-C Cable, USB-C / Power Combo Cable, AC Adapter + Socket Plug Heads, Dolby Atmos Activation Card
Features
Dolby Atmos, Windows Sonic, LIGHTSPEED Wireless Technology, Spatial Audio, Sidetone, Lightweight, Noise Reduction, Equalizer, Flip to Mute
Wireless Operating Distance
39.4 ft
Compatibility
Microsoft Xbox, Xbox Series X, Xbox Series S, Xbox One consoleSony PlayStation PS5, PlayStation PS4
Charging Method
Cable, Charging Base
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
939002126
Zoro #
G613770793
UPC #
97855190826
Country of Origin
China

Dimensions

Driver Size
1.57 in

Details

Color
Black
Item
Gaming Headset
Includes
Charger; A50 X HDMI Base Station, USB-A to USB-C Cable, USB-C / Power Combo Cable, AC Adapter + Socket Plug Heads, Dolby Atmos Activation Card
Features
Dolby Atmos, Windows Sonic, LIGHTSPEED Wireless Technology, Spatial Audio, Sidetone, Lightweight, Noise Reduction, Equalizer, Flip to Mute
Wireless Operating Distance
39.4 ft
Compatibility
Microsoft Xbox, Xbox Series X, Xbox Series S, Xbox One consoleSony PlayStation PS5, PlayStation PS4
Charging Method
Cable, Charging Base
Wireless Technology
Bluetooth
Earpiece Controls
Volume, Power
Microphone Technology
Omni-directional
Charging Interface
USB Type-C
OS Platform
Windows, Android, macOS, iOS
Max. Frequency Response
20 kHz
Application
TV, Computer, Broadcasting, Gaming Console
Earpiece Design
Over-the-head, Over-the-ear
Rechargeable Battery
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Earpiece Type
Binaural
Sound Mode
Stereo
Microphone Design
Boom
Platform Supported
PC, Mac
Min. Frequency Response
20 Hz

Description

Astro A50 X Gaming Headset - Stereo - Bluetooth - 39.4 ft - 20 Hz to 20 kHz - Over-the-head, Over-the-ear - Binaural - Circumaural - Omni-directional Microphone - Black

Restrictions

Hazardous material

Ratings & reviews