Zoro Homepage

960 USB Headset B2B

  • Mfr # 981000836

  • Zoro # G209846000


product price: $31.49
/ea

Key Features

Microphone Technology
Noise Cancelling
Cable Length
7.87 ft
Frequency Response
100 Hz to 10 kHz
Earpiece Type
Binaural
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981000836
Zoro #
G209846000
UPC #
97855151919
Country of Origin
China

Dimensions

Cable Length
7.87 ft

Details

Microphone Technology
Noise Cancelling
Frequency Response
100 Hz to 10 kHz
Earpiece Type
Binaural
Connectivity Technology
Wired
Sound Mode
Stereo
Green Environmental Attribute
Environmentally Friendly
Includes
960 USB Headset, User Documentation
Earpiece Design
Over-the-head
Color
Black
Application
Voice Call
Sound Pressure Level
111 dB
Host Interface
USB Type A
Microphone Design
Boom
Item
Headset

Description

Stereo - USB Type A - Wired - 100 Hz - 10 kHz - Over-the-head - Binaural - Supra-aural - 7.87 ft Cable - Noise Cancelling, Bi-directional Microphone - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.