Zoro Homepage

A10 G2 Game Headset PS Wht

  • Mfr # 939-002062

  • Zoro # G309846009


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Integrated Microphone
Yes
Earpiece Type
Binaural
Color
White
Includes
A10 Headset, A10 Volume Cable
Earpiece Design
Over-the-ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939-002062
Zoro #
G309846009
UPC #
97855172358
Country of Origin
China

Dimensions

Driver Size
1.57 in

Details

Integrated Microphone
Yes
Earpiece Type
Binaural
Item
Gaming Headset
Color
White
Includes
A10 Headset, A10 Volume Cable
Earpiece Design
Over-the-ear
Green Environmental Attribute
Environmentally Friendly
Sound Mode
Stereo
Frequency Response
20 Hz to 20 kHz
Connectivity Technology
Wired
Ear Cushion Material
Cloth
Host Interface
Mini-phone (3.5mm)
Impedance
32 Ohm
Features
Comfortable; Damage Resistant
Microphone Design
Boom
Compatibility
PC, Mac, Xbox Series X|S, PlayStation 4
Microphone Technology
Uni-directional

Description

ASTRO Gaming A10 Gen 2 Headset Playstation - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.