Zoro Homepage

A20 Wireless Headset Gen2 Ps

  • Mfr # 939001876

  • Zoro # G2535468


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Includes
A20 USB Transmitter, 1.5m USB-A to USB-C Cable
Features
USB Charging, Rechargeable Battery, Flip to Mute, Equalizer, Microphone Mute, Distortion-free, Flexible, Lightweight, Comfortable, Dolby Atmos
Color
White, Blue
Microphone Design
Boom
Min. Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939001876
Zoro #
G2535468
UPC #
97855158826
Country of Origin
Unknown

Dimensions

Driver Size
1.57 in

Details

Includes
A20 USB Transmitter, 1.5m USB-A to USB-C Cable
Features
USB Charging, Rechargeable Battery, Flip to Mute, Equalizer, Microphone Mute, Distortion-free, Flexible, Lightweight, Comfortable, Dolby Atmos
Color
White, Blue
Microphone Design
Boom
Min. Frequency Response
20 Hz
Integrated Microphone
Yes
Green Environmental Attribute
Environmentally Friendly
Earpiece Type
Binaural
Battery Capacity
1050 mAh
Detachable Microphone
No
Impedance
32 Ohm
Battery Chemistry
Lithium Polymer (Li-Polymer)
Connectivity Technology
Wireless
Wireless Operating Distance
49.2 ft
Sound Mode
Stereo
Item
Gaming Headset
Earpiece Design
Over-the-ear
Host Interface
USB
Microphone Technology
Uni-directional
Compatibility
PC, MAC, PlayStation 4, PlayStation 5
Max. Frequency Response
20 kHz
Ear Cushion Material
Cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.