
A50X Wirles Game Headst & Base
Mfr # 939002132
Zoro # G713770785
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Includes
Charger; A50 X HDMI Base Station, USB-A to USB-C Cable, USB-C / Power Combo Cable, AC Adapter + Socket Plug Heads, Dolby Atmos Activation Card
Features
Equalizer, LIGHTSPEED Wireless Technology, Dolby Atmos, LED Indicator, Lightweight, Sidetone, Spatial Audio, Windows Sonic, Noise Reduction
Corded/Wireless
Wireless
Wireless Operating Distance
39.4 ft
Charging Interface
USB Type-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
939002132
Zoro #
G713770785
UPC #
97855190765
Country of Origin
China
Dimensions
Driver Size
1.57 in
Details
Color
White
Item
Gaming Headset
Includes
Charger; A50 X HDMI Base Station, USB-A to USB-C Cable, USB-C / Power Combo Cable, AC Adapter + Socket Plug Heads, Dolby Atmos Activation Card
Features
Equalizer, LIGHTSPEED Wireless Technology, Dolby Atmos, LED Indicator, Lightweight, Sidetone, Spatial Audio, Windows Sonic, Noise Reduction
Corded/Wireless
Wireless
Wireless Operating Distance
39.4 ft
Charging Interface
USB Type-C
Charging Method
Charging Base
Microphone Technology
Omni-directional
Batteries Required
Yes
Min. Frequency Response
20 Hz
Platform Supported
PC, Mac
Max. Frequency Response
20 kHz
Earpiece Design
On-ear, Over-the-head
OS Platform
Windows, Android, macOS, iOS
Sound Mode
Stereo
Earpiece Type
Binaural
Microphone Design
Boom
Active Noise Canceling (ANC)
No
Application
TV, Gaming, Console, Gaming Console
Compatibility
Microsoft: Xbox, Xbox Series X, Xbox Series S, Xbox One consoleSony: PS5, PS4
Wireless Technology
Bluetooth
Rechargeable Battery
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.