
ACTIVE USB CABLE- 5M FOR MEETUP 2
Mfr # 952-000195
Zoro # G221706566
product price: $209.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
USB 3.1 (Gen 2) Type C
Features
Active, Flexible
End 1 Connection Type
USB 3.1 (Gen 2) Type C
Package Contents
Active USB Cable, Magnetic dock, User documentation
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952-000195
Zoro #
G221706566
UPC #
734646748599
Country of Origin
China
Details
End 2 Connection Type
USB 3.1 (Gen 2) Type C
Features
Active, Flexible
End 1 Connection Type
USB 3.1 (Gen 2) Type C
Package Contents
Active USB Cable, Magnetic dock, User documentation
Item
Data Transfer Cable
Connector Gender on First End
Male
Connector on First End Details
1 x USB 3.1 (Gen2) Type C - Male
Device Supported
Notebook, Video Conferencing Camera
Cable Type
USB-C
Compatibility
Logitech - MeetUp 2 (video conference camera)
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB 3.1 (Gen2) Type C - Male
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.