Zoro Homepage

ASTRO A10 G2 Hdst Xbox Wht

  • Mfr # 939002050

  • Zoro # G909846126


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Connectivity Technology
Wired
Integrated Microphone
Yes
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939002050
Zoro #
G909846126
UPC #
97855172600
Country of Origin
China

Dimensions

Driver Size
1.57 in

Details

Green Environmental Attribute
Environmentally Friendly
Connectivity Technology
Wired
Integrated Microphone
Yes
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Earpiece Type
Binaural
Color
White
Earpiece Design
Over-the-ear
Features
Lightweight; Damage Resistant
Microphone Technology
Uni-directional
Item
Gaming Headset
Includes
A10 Headset, A10 Volume Cable
Ear Cushion Material
Cloth
Frequency Response
20 Hz to 20 kHz
Compatibility
PC, Mac, Xbox, PlayStation 4, PlayStation 5
Microphone Design
Boom
Impedance
32 Ohm

Description

ASTRO Gaming A10 Gen 2 Headset Xbox - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.