
ASTRO A10 G2 PC Hdst Gry
Mfr # 939-002069
Zoro # G909846133
product price: $78.45
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
In-Line Volume Control; Damage Resistant
Includes
A10 Headset, A10 Volume Cable, PC Splitter Cable
Sound Mode
Stereo
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
939-002069
Zoro #
G909846133
UPC #
97855172471
Country of Origin
China
Dimensions
Driver Size
1.57 in
Details
Item
Gaming Headset
Color
Gray
Features
In-Line Volume Control; Damage Resistant
Includes
A10 Headset, A10 Volume Cable, PC Splitter Cable
Sound Mode
Stereo
Green Environmental Attribute
Environmentally Friendly
Impedance
32 Ohm
Microphone Design
Boom
Microphone Technology
Uni-directional
Connectivity Technology
Wired
Earpiece Type
Binaural
Ear Cushion Material
Cloth
Integrated Microphone
Yes
Earpiece Design
Over-the-ear
Frequency Response
20 Hz to 20 kHz
Compatibility
PC, Mac, Xbox Series X|S, PlayStation 4, PlayStation 5
Host Interface
Mini-phone (3.5mm)
Description
ASTRO Gaming A10 Gen 2 Headset PC - Grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.