Zoro Homepage

B100 Optical USB Mouse WB

  • Mfr # 910001439

  • Zoro # G813770784


product price: $12.99
/ea

Key Features

Color
Black
Number of Buttons
3
Scroller Type
Scroll Wheel
Movement Detection
Optical
Movement Resolution
800 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910001439
Zoro #
G813770784
UPC #
97855060266
Country of Origin
China

Dimensions

Pointing Device Cable Length
5.91 ft

Details

Item
Mouse
Color
Black
Number of Buttons
3
Scroller Type
Scroll Wheel
Movement Detection
Optical
Movement Resolution
800 dpi
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Cable
Ergonomic Fit
Symmetrical
Recycled
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.