
BASE MICROSOFT TEAMS ROOMS NO AV WITH TAP + ASUS NUC
Mfr # TAPMSTBASEASU2
Zoro # G416503178
product price: $3,472.99
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Features
Cable Management, Anti-glare
USB
Yes
HDMI Out
Yes
Product Type
Video Conference Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAPMSTBASEASU2
Zoro #
G416503178
UPC #
-
Country of Origin
China
Details
Color
Graphite
Features
Cable Management, Anti-glare
USB
Yes
HDMI Out
Yes
Product Type
Video Conference Equipment
Graphics Modes
WXGA
Number of HDMI Outputs
2
Unified Communications Platform
Microsoft Teams
Maximum Resolution
1280 x 800
Description
LOGITECH BASE MICROSOFT TEAMS ROOMS NO AV WITH TAP + ASUS NUC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.