Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BASE ZOOM ROOMS NO AV WITH TAP + ASUS NUC

  • Mfr # TAPZOMBASEASU

  • Zoro # G516314421


product price: $3,476.99
/ea
Free Shipping & Returns

Key Features

Product Type
Video Conference Equipment
Package Contents
Logitech Tap with Cat5e Kit ASUS NUC ZOOM-LOG13L3KV5 Logitech Compute Mount Documentation
USB
Yes
Number of HDMI Outputs
2
Unified Communications Platform
Zoom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPZOMBASEASU
Zoro #
G516314421
UPC #
-
Country of Origin
China

Details

Product Type
Video Conference Equipment
Package Contents
Logitech Tap with Cat5e Kit ASUS NUC ZOOM-LOG13L3KV5 Logitech Compute Mount Documentation
USB
Yes
Number of HDMI Outputs
2
Unified Communications Platform
Zoom
Features
Cable Management, Anti-glare
HDMI Out
Yes

Description

LOGITECH BASE ZOOM ROOMS NO AV WITH TAP + ASUS NUC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.