Zoro Homepage

Blue Aurora Wireless Mouse

  • Mfr # 910006118

  • Zoro # G209837251


product price: $29.59
/ea

Key Features

Color
Blue Aurora
Features
Environmentally Friendly
Corded/Wireless
Wireless
Number of Buttons
3
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006118
Zoro #
G209837251
UPC #
97855166661
Country of Origin
China

Dimensions

Height
3.7 in
Width
2.2 in
Length
1.5 in
Hand/Palm Size
Small

Details

Item
Mouse
Color
Blue Aurora
Features
Environmentally Friendly
Corded/Wireless
Wireless
Number of Buttons
3
Includes
Battery; Nano Unifying Receiver, (1) AA Battery (Pre-installed), User Documentation
Platform Supported
Mac, PC
Power Source
Batteries
Wireless Operating Frequency
2.40 GHz
Pointing Device Host Interface
USB
OS Compatibility
ChromeOS, Linux 2.6+, Linux Kernel 2.6+, macOS 10.5, Windows 10, Windows 11, Windows 7, Windows 8
Movement Detection
Optical
Device Supported
Chromebook, Notebook
Movement Resolution
1000 dpi
Pointing Device Wireless Technology
Radio Frequency

Description

Logitech 910-006118 Design Collection Wireless Mouse - Blue Aurora

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.