BLUE MICROPHONE BLUE YETI NANO USB MIC-SHADOW GREY-USB-N/A-AMR-83621300
- Mfr # 988-000088
- Zoro # G514883325
product price:Â
$
134.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Yeti Nano Premium USB Microphone for Recording & Streaming, Desktop Stand, USB Cable, 3/8" to 5/8" Adapter
Height
8.3"
Width
3.8"
Microphone Technology
Condenser
Host Interface
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 988-000088
- Zoro #
- G514883325
- UPC #
- 836213000281
- Country of Origin
- China
Dimensions
- Height
- 8.3"
- Width
- 3.8"
Details
- Includes
- Yeti Nano Premium USB Microphone for Recording & Streaming, Desktop Stand, USB Cable, 3/8" to 5/8" Adapter
- Microphone Technology
- Condenser
- Host Interface
- USB
- Microphone Type
- Stand Mountable, Desktop
- Connectivity Technology
- Wired
- Maximum Frequency Response
- 20 kHz
- Minimum Frequency Response
- 20 Hz
- Polar Pattern
- Omni-directional, Cardioid
- Item
- Microphone
Description
LOGITECH BLUE MICROPHONE BLUE YETI NANO USB MIC-SHADOW GREY-USB-N/A-AMR-83621300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.