
BLUE MICROPHONE BLUE YETI USB MIC-BLACKOUT-USB-N/A-AMR-836213002070
Mfr # 988-000100
Zoro # G214883328
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Includes
Yeti Professional Multi-Pattern USB Mic for Recording & Streaming, USB Cable, Desktop Stand
Height
11.6"
Width
4.9"
Connectivity Technology
Wired
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
988-000100
Zoro #
G214883328
UPC #
836213002070
Country of Origin
China
Dimensions
Height
11.6"
Width
4.9"
Depth
4.7"
Details
Includes
Yeti Professional Multi-Pattern USB Mic for Recording & Streaming, USB Cable, Desktop Stand
Connectivity Technology
Wired
Sound Mode
Stereo
Microphone Technology
Condenser
Microphone Type
Side-address, Desktop, Stand Mountable
Host Interface
USB
Minimum Frequency Response
20 Hz
Polar Pattern
Cardioid, Bi-directional, Omni-directional
Maximum Frequency Response
20 kHz
Item
Microphone
Product Type
Microphone
Description
LOGITECH BLUE MICROPHONE BLUE YETI USB MIC-BLACKOUT-USB-N/A-AMR-836213002070
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.