Zoro Homepage

BLUETOOTH AUDIO ADAPTER

  • Mfr # 980-000910

  • Zoro # G916487961


product price: $59.09
/ea

Key Features

Operating Range
49.21 ft
Environmentally Friendly
Yes
Frequency Band Type
ISM
Height
2.6 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980-000910
Zoro #
G916487961
UPC #
97855105752
Country of Origin
China

Dimensions

Height
2.6 in
Length
9 in
Width
6.5 in

Details

Operating Range
49.21 ft
Environmentally Friendly
Yes
Frequency Band Type
ISM
Compatibility
PC Speakers, Home Stereo Systems, A/V Receivers, Smartphones, Tablet PCs
Includes
Bluetooth Audio Adapter, RCA to 3.5mm Cable, Power Cable, User Documentation
Bluetooth
Yes
Product Type
Audio Transmitter/Receiver
Color
Black
Maximum Frequency
2.40 GHz
Total Number of Audio In Ports
1
Power Source
AC Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.