Zoro Homepage

Bluetooth Audio Adapter, Black

  • Mfr # 980000910

  • Zoro # G6782238


product price: $48.95
/ea

Key Features

Includes
Bluetooth Audio AdapterRCA to 3.5mm CablePower CableUser Documentation
Height
2.6 in
Length
9 in
Width
6.5 in
Total Number of Audio In Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980000910
Zoro #
G6782238
UPC #
97855105752
Country of Origin
Unknown

Dimensions

Height
2.6 in
Length
9 in
Width
6.5 in

Details

Item
Audio Transmitter/Receiver
Includes
Bluetooth Audio AdapterRCA to 3.5mm CablePower CableUser Documentation
Total Number of Audio In Ports
1
Bluetooth
Yes
Frequency Band Type
ISM
Operating Range
49.21 ft
Compatibility
PC SpeakersHome Stereo SystemsA/V ReceiversSmartphonesTablet PCs
Maximum Frequency (ISM)
2.40 GHz
Power Source
AC Power
Environmentally Friendly
Yes

Description

The Logitech Bluetooth Audio Adapter featuring multipoint Bluetooth connectivity with a convenient pairing button, automatic re-pairing, broad compatibility and superior acoustics. Works with powered speakers with a 3.5 mm or RCA connection PC speakers, home stereo system, or A/V receivers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.