Zoro Homepage

Brio 305 1080p Webcam

  • Mfr # 960001414

  • Zoro # G313750316


product price: $67.35
/ea

Key Features

Width
2.1 in
Height
2.6 in
Resolution
1920 x 1080
Effective Resolution
2 Megapixel
Operating System Supported
macOS 10.15, Windows 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001414
Zoro #
G313750316
UPC #
097855180681
Country of Origin
China

Dimensions

Width
2.1 in
Height
2.6 in
Cable Length
4.92 ft
Depth
1.8 in

Details

Item
Webcam
Resolution
1920 x 1080
Effective Resolution
2 Megapixel
Operating System Supported
macOS 10.15, Windows 10
Host Interface
USB Type C
Environmentally Friendly
Yes
Focus Modes
Fixed Focus
Field Of View (FOV) Angle
70°
Microphone
Yes
Digital Zoom
1x
Mounting Type
Clip
Maximum Frame Rate
30 fps

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.