
BRIO 505 - OFF-WHITE
Mfr # 960-001454
Zoro # G315190318
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Resolution
1920 x 1080
Device Supported
Display Screen, Monitor, Notebook
Package Contents
BRIO 505 Webcam, Mount Clip with Removable Mount Adapter, User Documentation
Maximum Frame Rate
60 fps
Power Source Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960-001454
Zoro #
G315190318
UPC #
97855178985
Country of Origin
China
Dimensions
Cable Length
5 ft
Details
Item
Webcam
Resolution
1920 x 1080
Device Supported
Display Screen, Monitor, Notebook
Package Contents
BRIO 505 Webcam, Mount Clip with Removable Mount Adapter, User Documentation
Maximum Frame Rate
60 fps
Power Source Type
USB
Digital Zoom
4x
Effective Resolution
4 Megapixel
Host Interface
USB Type C
Mounting Type
Clip, Tripod Mount
Microphone
Yes
Focus Modes
Auto-focus
Field Of View (FOV) Angle
90°
Mount Type
Tripod Mount, Clip
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.