Zoro Homepage

BRIO ULTRA HD PRO BUSINESS WEBCAM PREMIUM 4K WITH HDR AND WINDOWS HELLO SUPPORT

  • Mfr # 960-001105

  • Zoro # G714872853


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Height
1.1 in
Resolution
4096 x 2160
Mounting Type
Clip, Tripod Mount
Depth
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-001105
Zoro #
G714872853
UPC #
97855125620
Country of Origin
China

Dimensions

Width
4 in
Height
1.1 in
Depth
1.1 in

Details

Item
Webcam
Resolution
4096 x 2160
Mounting Type
Clip, Tripod Mount
Package Contents
BRIO 4K Ultra HD Webcam with RightLight 3 with HDR, USB 3.0 Cable Compatible with USB 2.0 or Type C, Removable Clip, Privacy Shade, Carrying Pouch, Documentation
Microphone
Yes
Windows Hello Compatible
Yes
Focus Modes
Auto-focus
Host Interface
USB 3.0
Device Supported
Monitor, Notebook
Digital Zoom
5x
Maximum Frame Rate
90 fps
Color
Black
Mount Type
Tripod Mount, Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.