
- C270 - FIXED FOCUS - WEBCAM - 0.9 MP - UP TO 3 FT 1 M -
Mfr # 960-000694
Zoro # G414911401
product price: $37.29
/eaKey Features
Width
1.3 in
Height
2.9 in
Resolution
1280 x 720
Compatibility
Laptops, LCD Screens, CRT Monitors
System Requirements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960-000694
Zoro #
G414911401
UPC #
97855070739
Country of Origin
China
Dimensions
Width
1.3 in
Height
2.9 in
Depth
2.6 in
Cable Length
5 ft
Details
Item
Webcam
Resolution
1280 x 720
Compatibility
Laptops, LCD Screens, CRT Monitors
System Requirements
Mounting Type
Clip
Interpolated Resolution
3 Megapixel
Widescreen
Yes
Device Supported
Computer, Notebook, Monitor
Package Contents
C270 Webcam, User Documentation, Software Media
Focus Modes
Fixed Focus
Field Of View (FOV) Angle
55°
Host Interface
USB 2.0
Microphone
Yes
Maximum Frame Rate
30 fps
Color
Black
Description
LOGITECH 960-000694 - C270 - FIXED FOCUS - WEBCAM - 0.9 MP - UP TO 3 FT 1 M -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.