Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C920E HD 1080P WEBCAM - MIC-ENABLED, TAA COMPLIANT

  • Mfr # 960-001401

  • Zoro # G014873710


product price: $74.99
/ea

Key Features

Width
3.7 in
Height
1.7 in
Resolution
1920 x 1080
Effective Resolution
3 Megapixel
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960-001401
Zoro #
G014873710
UPC #
97855172778
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.7 in
Height
1.7 in
Depth
2.8 in
Cable Length
5 ft

Details

Item
Webcam
Resolution
1920 x 1080
Effective Resolution
3 Megapixel
Mounting Type
Tripod Mount, Clip
Host Interface
USB Type A
Field Of View (FOV) Angle
78°
Maximum Frame Rate
30 fps
Focus Modes
Auto-focus
Digital Zoom
1x
Microphone
Yes
Operating System Supported
Windows
Package Contents
C920e Business Webcam, Privacy Shutter, User Documentation
Device Supported
Monitor, Notebook
Color
Black
Mount Type
Clip, Tripod Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.