Zoro Homepage

C925E BUSINESS WEBCAM ENHANCED 1080P BUSINESS WEBCAM WITH H.264 SUPPORT

  • Mfr # 960-001075

  • Zoro # G314872826


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Height
2.9 in
Resolution
1920 x 1080
Package Contents
C925e Business Webcam, 6 ft (1.83 m) attached USB-A cable, User documentation
Widescreen
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-001075
Zoro #
G314872826
UPC #
97855120267
Country of Origin
China

Dimensions

Width
5 in
Height
2.9 in
Cable Length
6 ft
Depth
1.8 in

Details

Item
Webcam
Resolution
1920 x 1080
Package Contents
C925e Business Webcam, 6 ft (1.83 m) attached USB-A cable, User documentation
Widescreen
Yes
Focus Modes
Auto-focus
Maximum Frame Rate
30 fps
Mounting Type
Clip, Tripod Mount
Microphone
Yes
Host Interface
USB 2.0
Device Supported
Notebook, Computer, Monitor
Lens Material
Glass
Digital Zoom
1.2x
Supported Video Modes
720p, 1080p
Field Of View (FOV) Angle
78°
Color
Black
Unified Communications Platform
RingCentral, Google Meet, Pexip, Skype, GoToMeeting, BlueJeans, Zoom
Operating System Supported
Windows 8 or Later, macOS 10.7 or Later, ChromeOS
Video Formats
H.264
Screen Mode
Full HD
Microphone Type
Omni-directional, Stereo
Features
Microphone, Plug & Play
Connectivity Technology
Wired

Description

LOGITECH C925E BUSINESS WEBCAM ENHANCED 1080P BUSINESS WEBCAM WITH H.264 SUPPORT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.