C930E BUSINESS WEBCAM ADVANCED 1080P BUSINESS WEBCAM WITH H.264 3-YEAR LIMITED H

  • Mfr # 960-000971

  • Zoro # G421708773


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Depth
0.9 in
Compatibility
Laptops, LCD, CRT Monitors
Device Supported
Monitor, Notebook
Cable Length
5 ft
Digital Zoom
4x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-000971
Zoro #
G421708773
UPC #
822088101628
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.9 in
Cable Length
5 ft
Height
1.1 in
Width
3.7 in

Details

Compatibility
Laptops, LCD, CRT Monitors
Device Supported
Monitor, Notebook
Digital Zoom
4x
Features
PTZ
Focus Modes
Auto-focus
Mount Type
Clip, Tripod Mount
Host Interface
USB 2.0
System Requirements
Supported OS: Windows 7 or Windows 8, Mac OS X 10.7 or higher, 2.4GHz Intel Core 2 Duo processor, 2GB RAM or more, Hard drive space for recorded videos, USB 2.0 port (USB 3.0 ready)
Microphone
Yes
Viewing Angle
90°
Item
Webcam
Maximum Frame Rate
30 fps
Resolution
1920 x 1080
Package Contents
Webcam C930e, External Privacy Shutter, Quick Start Guide

Description

ARDWARE WARRANTY - 1080P/30FPS (UP TO 1920 X 1080 PIXELS) - 720P/30FPS (UP TO 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.