Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO TOUCH FOR IPAD 10.9-INCH 10TH GENERATION - OXFORD GREY

  • Mfr # 920-011433

  • Zoro # G814874658


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Compatible With
Apple - iPad (10th gen & A16)
Depth
0.8 in
Height
7.5 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-011433
Zoro #
G814874658
UPC #
97855182210
Country of Origin
China

Dimensions

Depth
0.8 in
Height
7.5 in
Width
10 in
Maximum Screen Size Supported
10.9 in

Details

Item
Keyboard/Cover Case
Color
Gray
Compatible With
Apple - iPad (10th gen & A16)
Includes
Keyboard Case Documentation
Exterior Material
Woven Fabric
Style
Folio
Tablet Model Compatibility
iPad (10th Generation)
Durability
Scrape Resistant, Slip Resistant, Bump Resistant
Compatibility
Apple - iPad 10th Generation (A2696, A2757, A2777), PencilLogitech - Crayon
Application
Tablet
Fits Brand
Apple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.