Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO TOUCH FOR IPAD AIR 11-INCH M2

  • Mfr # 920-012626

  • Zoro # G015806595


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Durability
Scuff Resistant, Scratch Resistant
Case Features
Detachable Keyboard, Lightweight, Sturdy, Kickstand
Height
9.9"
Depth
0.6"
Tablet Model Compatibility
iPad Air (5th Generation), iPad Air (6th Generation), iPad Air (4th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-012626
Zoro #
G015806595
UPC #
97855195234
Country of Origin
China

Dimensions

Height
9.9"
Depth
0.6"
Width
7.4"
Maximum Screen Size Supported
11"

Details

Durability
Scuff Resistant, Scratch Resistant
Case Features
Detachable Keyboard, Lightweight, Sturdy, Kickstand
Tablet Model Compatibility
iPad Air (5th Generation), iPad Air (6th Generation), iPad Air (4th Generation)
Includes
Combo Touch For iPad Air Keyboard User Documentation
Compatibility
Apple - iPad Air (4th Generation) ( A2316, A2324, A2325, A2072), iPad Air (5th Generation) (A2588, A2589, A2591), iPad Air (6th Generation) (A2902, A2903, A2904), Pencil
Color
Oxford Gray
Item
Keyboard/Cover Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.