Zoro Homepage

COMBO TOUCH FOR IPAD, GRAPHITE, 7TH, 8TH & 9TH GENERATION

  • Mfr # 920-009608

  • Zoro # G714873140


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Compatible With
Apple iPad (9th Generation)(A2602, A2603, A2604, A2605), iPad (8th Generation)(A2270, A2428, A2429, A2430), iPad (7th Generation)(A2197, A2200, A2198), Pencil Logitech Crayon
Includes
Combo Touch Keyboard Case, Documentation
Height
7.7 in
Depth
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-009608
Zoro #
G714873140
UPC #
97855157799
Country of Origin
China

Dimensions

Height
7.7 in
Depth
0.9 in
Width
10.1 in

Details

Item
Keyboard/Cover Case
Color
Graphite
Compatible With
Apple iPad (9th Generation)(A2602, A2603, A2604, A2605), iPad (8th Generation)(A2270, A2428, A2429, A2430), iPad (7th Generation)(A2197, A2200, A2198), Pencil Logitech Crayon
Includes
Combo Touch Keyboard Case, Documentation
Tablet Model Compatibility
iPad (8th Generation), iPad (7th Generation), iPad (9th Generation)
Exterior Material
Woven Fabric
Compatibility
Apple iPad (9th Generation)(A2602, A2603, A2604, A2605), iPad (8th Generation)(A2270, A2428, A2429, A2430), iPad (7th Generation)(A2197, A2200, A2198), Pencil Logitech Crayon
Durability
Scratch Resistant, Scuff Resistant
Application
Tablet

Description

LOGITECH COMBO TOUCH FOR IPAD, GRAPHITE, 7TH, 8TH & 9TH GENERATION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.