
COMBO TOUCH FOR IPAD PRO 13-INCH M4
Mfr # 920-012658
Zoro # G415723485
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Case Features
Kickstand, Lightweight, Detachable Keyboard, Sturdy
Material
Aluminum - Bottom
Compatibility
Apple - iPad Pro (7th Generation) (A2925, A2926, A3007), Pencil
Durability
Scratch Resistant, Scuff Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-012658
Zoro #
G415723485
UPC #
97855195999
Country of Origin
China
Dimensions
Depth
0.5"
Width
9"
Height
11.3"
Maximum Screen Size Supported
13"
Details
Color
Graphite
Case Features
Kickstand, Lightweight, Detachable Keyboard, Sturdy
Material
Aluminum - Bottom
Compatibility
Apple - iPad Pro (7th Generation) (A2925, A2926, A3007), Pencil
Durability
Scratch Resistant, Scuff Resistant
Item
Keyboard/Cover Case
Tablet Model Compatibility
iPad Pro (7th Generation)
Package Contents
Combo Touch for iPad Pro Keyboard User documentation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.