
COMBO TOUCH IPAD PRO 11 1ST 2ND AND 3RD GENERATION KEYBOARD CASE BACK
Mfr # 920-010095
Zoro # G814873682
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Color
Oxford Gray
Compatible With
Apple - iPad Pro (A1980, A2013, A1934, A1979), iPad Pro (2nd Generation) (A2228, A2068, A2230, A2231), iPad Pro (3rd Generation) (A2377, A2459, A2301, A2460), Pencil (2nd Generation), Logitech - Crayon
Width
0.7 in
Depth
9.9 in
Includes
Combo Touch, User Documentation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920-010095
Zoro #
G814873682
UPC #
97855166180
Country of Origin
China
Dimensions
Width
0.7 in
Depth
9.9 in
Height
7.5 in
Maximum Screen Size Supported
11 in
Details
Item
Keyboard/Cover Case
Color
Oxford Gray
Compatible With
Apple - iPad Pro (A1980, A2013, A1934, A1979), iPad Pro (2nd Generation) (A2228, A2068, A2230, A2231), iPad Pro (3rd Generation) (A2377, A2459, A2301, A2460), Pencil (2nd Generation), Logitech - Crayon
Includes
Combo Touch, User Documentation
Tablet Model Compatibility
iPad Pro (2nd Generation), iPad Pro (3rd Generation), iPad Pro
Durability
Slip Resistant, Bump Resistant, Scrape Resistant
Exterior Material
Woven Fabric
Compatibility
Apple - iPad Pro (A1980, A2013, A1934, A1979), iPad Pro (2nd Generation) (A2228, A2068, A2230, A2231), iPad Pro (3rd Generation) (A2377, A2459, A2301, A2460), Pencil (2nd Generation), Logitech - Crayon
Fits Brand
Apple, Logitech
Application
Tablet, Stylus, Apple Pencil (2nd Generation)
Description
LOGITECH COMBO TOUCH IPAD PRO 11 1ST 2ND AND 3RD GENERATION KEYBOARD CASE BACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.