
COMBO TOUCH IPAD PRO 12.9-INCH 5TH GENERATION KEYBOARD CASE - BACKLIT
Mfr # 920-010097
Zoro # G314873748
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Color
Oxford Gray
Compatible With
Apple - iPad Pro (5th Generation) (A2378, A2461, A2379, A2462ÂÂ), Pencil (2nd Generation), Logitech - Crayon
Depth
11.2 in
Height
8.9 in
Includes
Combo Touch, User Documentation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-010097
Zoro #
G314873748
UPC #
97855166203
Country of Origin
China
Dimensions
Depth
11.2 in
Height
8.9 in
Width
0.7 in
Maximum Screen Size Supported
12.9 in
Details
Item
Keyboard/Cover Case
Color
Oxford Gray
Compatible With
Apple - iPad Pro (5th Generation) (A2378, A2461, A2379, A2462ÂÂ), Pencil (2nd Generation), Logitech - Crayon
Includes
Combo Touch, User Documentation
Durability
Bump Resistant, Slip Resistant, Scrape Resistant
Exterior Material
Woven Fabric
Tablet Model Compatibility
iPad Pro (5th Generation)
Application
Apple Pencil (2nd Generation), Tablet, Stylus
Material
Plastic
Fits Brand
Apple, Logitech
Description
LOGITECH COMBO TOUCH IPAD PRO 12.9-INCH 5TH GENERATION KEYBOARD CASE - BACKLIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.