
Combo Touch Ipad Pro11Gen1234
Mfr # 920010095
Zoro # G513750932
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Width
0.7 in
Height
7.5 in
Tablet Model Compatibility
iPad Pro (2nd Generation), iPad Pro, iPad Pro (3rd Generation)
Durability
Bump Resistant, Slip Resistant, Scrape Resistant
Exterior Material
Woven Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920010095
Zoro #
G513750932
UPC #
97855166180
Country of Origin
China
Dimensions
Width
0.7 in
Height
7.5 in
Maximum Screen Size Supported
11 in
Depth
9.9 in
Details
Item
Keyboard/Cover Case
Tablet Model Compatibility
iPad Pro (2nd Generation), iPad Pro, iPad Pro (3rd Generation)
Durability
Bump Resistant, Slip Resistant, Scrape Resistant
Exterior Material
Woven Fabric
Compatibility
Apple - iPad Pro (A1980, A2013, A1934, A1979), iPad Pro (2nd Generation) (A2228, A2068, A2230, A2231), iPad Pro (3rd Generation) (A2377, A2459, A2301, A2460), Pencil (2nd Generation), Logitech - Crayon
Package Contents
Combo Touch, User Documentation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.