Zoro Homepage

Combo Touch KB case iPad Pro 5

  • Mfr # 920010097

  • Zoro # G913750907


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Width
0.7 in
Height
8.9 in
Material
Plastic
Depth
11.2 in
Tablet Model Compatibility
iPad Pro (5th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920010097
Zoro #
G913750907
UPC #
97855166203
Country of Origin
China

Dimensions

Width
0.7 in
Height
8.9 in
Depth
11.2 in
Maximum Screen Size Supported
12.9 in

Details

Item
Keyboard/Cover Case
Material
Plastic
Tablet Model Compatibility
iPad Pro (5th Generation)
Exterior Material
Woven Fabric
Compatibility
Apple - iPad Pro (5th Generation) (A2378, A2461, A2379, A2462­), Pencil (2nd Generation), Logitech - Crayon
Package Contents
Combo Touch, User Documentation
Durability
Bump Resistant, Slip Resistant, Scrape Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.