Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compute Mount

  • Mfr # 952-000097

  • Zoro # G516471667


product price: $159.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Compatible
Yes
Depth
13.78 in
Features
Flexible, Robust
Material
Steel
Width
6.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952-000097
Zoro #
G516471667
UPC #
97855168733
Country of Origin
China

Dimensions

Depth
13.78 in
Width
6.46 in
Height
1.38 in

Details

VESA Mount Compatible
Yes
Item
Mounting Bracket
Features
Flexible, Robust
Material
Steel
Device Supported
Mini PC, Computer, Video Conferencing System
Package Contents
Compute Mount, Mounting Hardware, Documentation
Mounting Pattern
100 x 100, 75 x 75

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.