Zoro Homepage

Conference Cam BCC950, 960000866

  • Mfr # 960000866

  • Zoro # G5311258


product price: $373.99
/ea
Free Shipping & Returns

Key Features

System Requirements
Supported OS:Windows XP x32/x64, Windows Vista x32/x64, Windows 7 x32/x64, Mac OS X 10.6 and aboveHardware Requirements:Processor Minimum: Core 2 2.4 GHz, Processor Recommended: i7 Quad Core CPU, RAM Minimum: 2GB, RAM Recommended: 4GB
Device Supported
Computer
Max. Frame Rate
30 fps
Host Interface
USB 2.0
Effective Resolution
3 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960000866
Zoro #
G5311258
UPC #
97855088499
Country of Origin
Unknown

Details

System Requirements
Supported OS:Windows XP x32/x64, Windows Vista x32/x64, Windows 7 x32/x64, Mac OS X 10.6 and aboveHardware Requirements:Processor Minimum: Core 2 2.4 GHz, Processor Recommended: i7 Quad Core CPU, RAM Minimum: 2GB, RAM Recommended: 4GB
Device Supported
Computer
Max. Frame Rate
30 fps
Item
Video Conferencing Camera
Host Interface
USB 2.0
Effective Resolution
3 MP
Includes
Logitech BCC950 ConferenceCam, Remote Control, Stem, User Documentation, A/C Adapter, USB Power Cable
Focus Mode
Auto-focus
Widescreen
Yes
Max. Video Resolution
1920 x 1080
Microphone
Yes
Viewing Angle
78°
Color
Black

Description

NOT RETAIL BOX -- All-in-one design combines HD video with high-quality audio clarity. Omni-directional sound and echo cancellation audio. Remote control and base button control options. 1080p HD and 30 fps. Optimized for Microsoft Lync and Skype and works with most other popular unified communications platforms. UVC H.264 onboard technology and compatible with both PCs and Macs. Autofocus and a Carl Zeiss quality lens.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.