Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConferenceCam Connect, 960001013

  • Mfr # 960-001013

  • Zoro # G6779255


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Includes
ConferenceCam Connect Video Conferencing Camera, Power Adapter with Plug, Regional Plugs, USB Cable, Documentation
Device Supported
Computer
Microphone
Yes
Focus Mode
Auto-focus
Assembly
Preassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960-001013
Zoro #
G6779255
UPC #
97855111265
Country of Origin
Unknown

Dimensions

Height
12 in
Width
3 in

Details

Item
Video Conferencing Camera
Includes
ConferenceCam Connect Video Conferencing Camera, Power Adapter with Plug, Regional Plugs, USB Cable, Documentation
Device Supported
Computer
Microphone
Yes
Focus Mode
Auto-focus
Assembly
Preassembled
Color
Silver
Wireless LAN
Yes
Digital Zoom
4x
Host Interface
USB
Max. Video Resolution
1920 x 1080
Field of View
90°
Field Of View (FOV) Angle
90°
Focus Modes
Auto-focus
Product Line
ConferenceCam
Maximum Video Resolution
1920 x 1080

Description

Logitech ConferenceCam Connect is a portable, all-in-one videoconference solution with HD 1080p video, professional audio, and multi-device connectivity for small group.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.