Zoro Homepage

CONFERENCECAM CONNECT SILVER

  • Mfr # 960-001013

  • Zoro # G716083219


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Host Interface
USB
Height
12"
Maximum Resolution
1920 x 1080
Color
Silver
Package Contents
ConferenceCam Connect Video Conferencing Camera, Power Adapter with Plug, Regional Plugs, USB Cable, Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-001013
Zoro #
G716083219
UPC #
97855111265
Country of Origin
China

Dimensions

Height
12"
Depth
3"
Width
3"

Details

Host Interface
USB
Maximum Resolution
1920 x 1080
Color
Silver
Package Contents
ConferenceCam Connect Video Conferencing Camera, Power Adapter with Plug, Regional Plugs, USB Cable, Documentation
Device Supported
Computer
Focus Modes
Auto-focus
Digital Zoom
4x
Field Of View (FOV) Angle
90°
Microphone
Yes
Wireless LAN
Yes
Product Type
Video Conferencing Camera

Description

LOGITECH CONFERENCECAM CONNECT SILVER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.