
DESIGN COLLECTION LIMITED EDITION WIRELESS MOUSE - FOREST FLORAL
Mfr # 910-006552
Zoro # G622444395
product price: $33.59
/eaKey Features
Platform Supported
Mac, PC
Interfaces
USB
Power Source
Batteries
Number of Buttons
3
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-006552
Zoro #
G622444395
UPC #
840177854699
Country of Origin
China
Dimensions
Depth
1.5 in
Height
3.7 in
Hand/Palm Size
Small
Width
2.2 in
Mouse Size Class
Travel
Details
Platform Supported
Mac, PC
Interfaces
USB
Power Source
Batteries
Number of Buttons
3
Environmentally Friendly
Yes
Operating System Compatibility
Mac OS X 10.5 Leopard, Windows 10, Linux Kernel 2.6+, ChromeOS, Windows 11
Movement Detection
Optical
Frequency
2.40 GHz
Pointing Device Wireless Technology
Radio Frequency
Movement Resolution (dpi)
1200
Ergonomic Fit
Symmetrical
Includes
Design Collection Limited Edition Wireless Mouse Nano Unifying Receiver 1 x AA Battery (Pre-Installed) User Documentation
Battery Included
Yes
Item
Mouse
Pointing Device Connectivity Technology
Wireless
Compatible Devices
Notebook, Chromebook
Scroller Type
Scroll Wheel
Printed Design/Pattern/Texture
Forest Floral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.