Zoro Homepage

DESIGN COLLECTION WIRELESS MOUSE - COTTON CANDY

  • Mfr # 910-007055

  • Zoro # G814908032


product price: $25.79
/ea

Key Features

Compatible With
Windows 10, Windows 8, ChromeOS, macOS 10.15, Windows 7, Linux Kernel 2.6+
Number of Buttons
3
Length
1.5 in
Width
2.2 in
Includes
Nano Receiver, (1) AA Battery (pre-installed), User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-007055
Zoro #
G814908032
UPC #
97855186966
Country of Origin
China

Dimensions

Length
1.5 in
Width
2.2 in
Height
3.7 in
Hand/Palm Size
Small

Details

Item
Mouse
Compatible With
Windows 10, Windows 8, ChromeOS, macOS 10.15, Windows 7, Linux Kernel 2.6+
Number of Buttons
3
Includes
Nano Receiver, (1) AA Battery (pre-installed), User Documentation
OS Compatibility
ChromeOS, Windows 10, Windows 7, Windows 8, macOS 10.15, Linux Kernel 2.6+
Green Environmental Attribute
Environmentally Friendly
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Connectivity Technology
Wireless
Pointing Device Host Interface
USB
Platform Supported
PC, Mac
Device Supported
Notebook, Chromebook
Design
Cotton Candy
Scroller Type
Scroll Wheel
Ergonomic Fit
Right-handed
Movement Detection
Optical
Movement Resolution
1000 dpi
Power Source
Batteries
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.