Design Collection Wireless Optical Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand (Discontinued)
- Mfr # 910-006122
- Zoro # G305743104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-006122
Zoro #
G305743104
UPC #
97855166692
Country of Origin
China
Dimensions
Battery Size
2.17"w x 1.5"d x 3.74"h
Details
Connector Type
USB
Item
Mice
Color
Pow
Corded/Wireless
Wireless
Number of Buttons
3
Includes
(1) Nano Unifying Receiver; (1) Pre-Installed AA Battery; User Documentation
Weight
0.27 lbs
Description
This Design Collection mouse features colorful patterns and fresh designs to bring a vibrant new look to your desk setup. It's small, comfortable, super responsive, and completely wireless. Get total freedom with the 33 ft wireless range, and work worry-free for 12 months on a single pre-installed battery. Logitech Unifying technology lets you pair as many as six compatible peripherals to a single tiny Unifying receiver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.