
DESKTOP MK120 USB
Mfr # 920-002565
Zoro # G216265047
product price: $24.25
/eaKey Features
Keyboard/Keypad Features
Spill Resistant, Slim, Quiet Keys, Low-profile Keys
System Requirements
Windows-based PC: Windows& XP, Windows Vista& or Windows& 7, Windows& 8, Two available USB ports; Linux: Linux& kernel 2.6+, Two available USB ports
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-002565
Zoro #
G216265047
UPC #
97855065476
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
9.10 in
Keyboard/Keypad Height
18.70 in
Details
Keyboard/Keypad Features
Spill Resistant, Slim, Quiet Keys, Low-profile Keys
System Requirements
Windows-based PC: Windows& XP, Windows Vista& or Windows& 7, Windows& 8, Two available USB ports; Linux: Linux& kernel 2.6+, Two available USB ports
Item
Keyboard & Mouse
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Total Number of Buttons
3
Number of Keys
104
Package Contents
MK120 Keyboard and Mouse, User documentation
Platform Supported
PC
Scroller Type
Scroll Wheel
Keyboard/Keypad Connectivity Technology
Cable
Device Supported
Computer
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Type
Keyboard
Pointing Device Type
Mouse
Movement Resolution (dpi)
1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.