Shop LOGITECH
See all product information
Create Account
Dongle Transceiver - Used For Cat5e Kit And Scribe
- Mfr # 952000070
- Zoro # G214590172
product price:Â
$
217.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
3.3"
Height
0.9"
Width
1.2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 952000070
- Zoro #
- G214590172
- UPC #
- 97855165237
- Country of Origin
- China
Dimensions
- Depth
- 3.3"
- Height
- 0.9"
- Width
- 1.2"
Details
- Item
- Transceiver/Media Converter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.