
EPICBOOM PROTABLE BLUETOOTH SPEAKER, WATERPROOF, COTTON WHITE
Mfr # 984-001866
Zoro # G716430747
product price: $489.99
/ea
Free Shipping & Returns
Key Features
USB Type-C
Yes
Width
4.7 in
Includes
EPICBOOM Speaker System, Strap, USB-C Cable, Quick Start Guide
Power Source
Battery
Product Type
Speaker System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
984-001866
Zoro #
G716430747
UPC #
97855189202
Country of Origin
China
Dimensions
Width
4.7 in
Height
9.5 in
Details
USB Type-C
Yes
Includes
EPICBOOM Speaker System, Strap, USB-C Cable, Quick Start Guide
Power Source
Battery
Product Type
Speaker System
Wireless Speaker(s)
Yes
IP Rating
IP67
Features
Equalizer, Floatable
Bluetooth
Yes
Durability
Water Proof, Dirt Resistant, Drop Proof, Dust Proof
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Smartphones, Tablets, Devices that Support Bluetooth
Platform Supported
Android
Portable
Yes
Color
White
Near Field Communication
Yes
Environmentally Friendly
Yes
Maximum Battery Run Time
17 Hour
Battery Rechargeable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.