Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo M575 for Business BOLT

  • Mfr # 910006197

  • Zoro # G815871526


product price: $57.59
/ea

Key Features

Scroller Type
Scroll Wheel, Trackball
Movement Resolution (dpi)
2000
Pointing Device Wireless Technology
Bluetooth
Environmentally Friendly
Yes
Bluetooth Version
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006197
Zoro #
G815871526
UPC #
97855167361
Country of Origin
China

Dimensions

Depth
1.9 in
Width
3.9 in
Height
5.3 in

Details

Scroller Type
Scroll Wheel, Trackball
Movement Resolution (dpi)
2000
Pointing Device Wireless Technology
Bluetooth
Environmentally Friendly
Yes
Bluetooth Version
5
Includes
ERGO M575 Wireless Trackball Unifying USB Receiver 1 x AA Battery Quick Start Guide
Pointing Device Connectivity Technology
Wireless
Interfaces
USB
Movement Detection
Optical
Number of Buttons
5
Color
Gray
Operating System Compatibility
iPadOS 14, Linux, Mac OS X 10.15 Catalina, ChromeOS, Windows 10
Frequency
2.40 GHz
Platform Supported
PC, Mac
Item
Mouse
Battery Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.