Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo M575S - Graphite+Blue Ball-Bt-LATA

  • Mfr # 910-007031

  • Zoro # G221708744


product price: $49.99
/ea

Key Features

Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Number of Programmable Buttons
3
Platform Supported
PC, Mac
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Operating Distance
32.81 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-007031
Zoro #
G221708744
UPC #
-
Country of Origin
China

Dimensions

Height
5.3 in
Battery Size Supported
AA
Depth
1.9 in
Width
3.9 in

Details

Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Number of Programmable Buttons
3
Platform Supported
PC, Mac
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Operating Distance
32.81 ft
Pointing Device Features
Quiet Clicks, Adjustable DPI, Ergonomic
Operating System Compatibility
Linux, Windows 11, iPadOS 15, Android 12, Mac OS X 12.0 Monterey, Windows 10, ChromeOS
Number of Batteries
1
Item
Trackball
Scroller Type
Scroll Wheel
Movement Resolution (dpi)
2000
Number of Buttons
5
Color
Dual Color
Movement Detection
Optical
Power Source
Batteries
Frequency
2.40 GHz
Interfaces
USB Type A

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.