Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTEND - USB-C CABLE CONNECTION FOR BYOD MEETINGS

  • Mfr # 952-000188

  • Zoro # G321707968


product price: $1,140.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Twisted Pair Cable Standard
Category 6a, Category 5e, Category 6
Transmitter Width
5.63"
Transmitter Depth
1.36"
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952-000188
Zoro #
G321707968
UPC #
97855199843
Country of Origin
China

Dimensions

Transmitter Width
5.63"
Transmitter Depth
1.36"
Receiver Width
5.63"
Receiver Depth
1.36"
Receiver Height
5.63"

Details

Network (RJ-45)
Yes
Twisted Pair Cable Standard
Category 6a, Category 5e, Category 6
Number of Network (RJ-45) Ports
2
Number of HDMI Outputs
1
HDMI Out
Yes
Number of USB Ports
5
Connectivity Technology
Wired
Product Type
Video Extender Transmitter/Receiver
Media Type Supported
Twisted Pair
Package Contents
Display Side (RX) Box Table Side (TX) Box USB-C to USB-C cable Micro USB to USB-A cable Power supply Mounting hardware 25.4 mm Grommet adapter Magnetic dock User documentation
Maximum Resolution
3840 x 2160
Supported Video Modes
2160p
Mount Type
Wall Mountable, Table Mount
USB
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.